Features:
- Labels are printed on high gloss paper
- Boldly display instructions and warnings with pressure sensitive labels
This product will be restocked soon
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
Product Details
| Labels per Roll | 500 |
| Material | Semi-Gloss Coated Paper |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | DL3201 |
| Text | Part Number |
| Brand | Tape Logic |