- Whether it's for mailing, labeling or name badges, these multipurpose labels will have you quickly printing from your DYMO® LabelWriter® printer
- Direct thermal printing process, so there's no need for messy, expensive ink or toner cartridges
- Packaged in rolls so you can print one label or hundreds with ease
- No more messy sheets, waste, or sheet label jams
DYMO LabelWriter® Address Labels, 1-1/8" x 3-1/2", White, 350 Labels/Roll, 2 Rolls/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 |
| Height | 1-1/8 in |
| Label Size-Text | 1-1/8 x 3-1/2 |
Product Details
| Type | Address Labels |
| Package Quantity | 350 Labels/Roll, 2 Rolls/Pack |
| Description | Address Labels |
| Color | White |
| Manufacturers Part Number | 30252 |
| For Use With | Label Printers |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | DYMO |