Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Avery

Model # :WBB1602112

MPN #: 5265

Avery® Shipping Labels with TrueBlock Technology, 8-1/2 x 11, White, Laser, 25/Pack

Product Description
TrueBlockTM Technology completely covers everything underneath, so you can reuse mailing tubes, boxes and more. Jam- and smudge-free guaranteed Smooth feed sheet edges prevent adhesive build-up that causes jams. Quick-drying sheets prevent smudging. This product was made from wood that came from a certified managed forest. Label Size - text: 8 1/2 x 11; Label Color(s): White; Machine Compatibility: Laser Printers; Material(s): Paper.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$18.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Label Size-Text8 1/2 x 11

Product Details

TypeShipping Label
ColorWhite
For Use WithLaser Printers
Package Quantity25 labels/pack
DescriptionShipping Labels with TrueBlock Technology
Manufacturers Part Number5265
AdhesiveSelf-Adhesive
ShapeRectangular
BrandAvery

Compliance & Certifications

CertificationsFSC