- Whether it's for mailing, labeling or name badges, these multipurpose labels will have you quickly printing from your DYMO® LabelWriter® printer
- Direct thermal printing process, so there's no need for messy, expensive ink or toner cartridges
- Packaged in rolls so you can print one label or hundreds with ease
- No more messy sheets, waste, or sheet label jams
DYMO LabelWriter® Permanent Self-Adhesive Multipurpose Labels, 1" x 1", White, 750 Labels/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 |
| Height | 1 in |
| Label Size-Text | 1 x 1 |
Product Details
| Type | Multipurpose Labels |
| Package Quantity | 750 Labels/Roll |
| Description | Multipurpose Labels |
| Color | White |
| Manufacturers Part Number | 30332 |
| For Use With | Label Printers |
| Adhesive | Permanent Self-Adhesive |
| Shape | Square |
| Brand | DYMO |