Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB2277473

MPN #: 30336

DYMO® LabelWriter Multipurpose Labels, 1" x 2-1/8", White, 500 Labels/Roll

Product Description
DYMO® LabelWriter Multipurpose Labels, 1" x 2-1/8", White, 500 Labels/Roll

Available in a variety of colors and sizes, DYMO LW labels use a direct thermal printing process so you never have to bother with messy, expensive ink or toner. And because they are packaged in rolls, you can print one label or hundreds with ease – no sheet label jams, no layout hassle and no waste.

  • Label Size - text: 2-5/16" x 4"
  • Label Color(s): White
  • Machine Compatibility: All DYMO® LabelWriter® Label Printers
  • Catalog Description: Shipping/Large.


PRICE
$29.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/8 in
Depth1 in
Label Size1 x 2-1/8 in

Product Details

TypeLabel Maker Cartridge
Printed Text Color FamilyBlack
MaterialPaper
Label Color FamilyWhite
Package Quantity1 Roll
DescriptionLabelWriter Multipurpose Labels, 1" x 2-1/8", White, 500 Labels/Roll
Manufacturers Part Number30336
AdhesiveStandard Strength
Label TypeLW Series
BrandDYMO