Brady® Ladder Inspection Tag Kit, 10/Pkg, 5-3/4" W X 7-5/8" H, White/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Complete ladder safety management system helps facilities track inspection records, avoid accidents and comply with procedural and legal regulations. Preprinted empty tag holders alert employees not to use equipment; tag inserts track inspection history and provide other critical information. System provides a clear inspection trail giving integrity and control of work carried out. Regulations require ladders to be checked for damage, faults and wear before use by an authorized user. LadderTag system helps facilities comply with CFR 1926.1053 (a) (12), (b) (17) (i) (ii) and CFR 1910.25 (d) (1) (X).
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Height | 7-5/8 in |
| Weight | 1 lbs |
| Size | 7-5/8"H x 5-3/4"W |
| Thickness | .015 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Ladder Inspection Tag |
| Type | Tags Holder Kit |
| Color | Multi-colored |
| Material | Plastic |
| Description | Ladder Inspection Record |
| Package Quantity | 1 |
| Legend Heading | Multitag® |
| Manufacturers Part Number | LAD-EITH/L12 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Brady |