Acute Care Carts
Acute care carts allow for organized, convenient access to emergency medical supplies, tools, and equipment. The carts come with caster wheels, ensuring easy maneuverability around any medical facility. Emergency care carts come in a variety of sizes and include various drawer quantities, allowing for personalized storage capacities.
Most Relevant
Emergency Carts with 3 - 5 Drawers

Ensure the right emergency equipment such as medications and supplies are at your finger tips with our versatile Emergency Carts with 3 to 5 Drawers. Carts include removable antimicrobial plastic top, Ball-bearing full extension drawer slides, and secure locking systems. Wheel types include caster, rubber swivel and polyurethane depending on the model. All models are red to designate emergencies.
| Compare | Image | Length | Width | Height | Number of Drawers | Wheel Type | Wheel Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 31 in | 39-1/2 in | 5 | - | - | WB732154 | $1,699.00 | ||
![]() | 22 in | 36-3/4 in | 37-1/4 in | 4 | Caster | 5 in | WBB3083761 | $1,799.00 | ||
![]() | 27-3/4 in | 21-1/4 in | 41-3/4 in | 5 | 2 Parking Locks, 1 Directional Steering Lock | 5 in | WBB2085181 | $1,995.00 | ||
![]() | 27-3/4 in | 21-1/4 in | 41-3/4 in | 5 | 2 Parking Locks, 1 Directional Steering Lock | 5 in | WBB2085183 | $3,179.00 | ||
![]() | 24 in | 31 in | 36 in | 5 | - | - | WB732158 | $1,749.00 | ||
![]() | 22 in | 36-3/4 in | 37-1/4 in | 4 | Caster | 5 in | WBB3083784 | $1,799.00 | ||
![]() | 22 in | 36-3/4 in | 37-1/4 in | 4 | Caster | 5 in | WBB3083682 | $1,799.00 | ||
![]() | 29 in | 24-1/2 in | 36 in | 5 | 2 Brake, 1 Steering, 1 Full Swivel | 5 in | WBB2257474 | $1,799.00 | ||
![]() | 22 in | 36-3/4 in | 37-1/4 in | 4 | Caster | 5 in | WBB3083752 | $1,799.00 | ||
![]() | 22 in | 36-3/4 in | 37-1/4 in | 4 | Caster | 5 in | WBB3083684 | $1,799.00 |
Showing 1-10 of 32 results
Emergency Carts with 6 - 9 Drawers

Emergency carts with 6-9 drawers are designed for use in acute care settings. They feature durable drawers of varying sizes, locking mechanisms, and additional features like a work surface and power strip. These medical emergency carts help healthcare professionals easily access critical medical supplies and equipment during emergencies, ensuring they are readily available when needed.
Showing 1-10 of 94 results
Isolation Carts with 3 - 4 Drawers

Our Isolation Carts with 3 - 4 Drawers provide mobile medical supply storage for your facility. Specifically yellow in color for designated isolation rooms, drawers come started with a secure lock and key system, full extension drawers slides for easy access, ergonomic side push handles, and an antimicrobial top. Drawers hold PPE items like gloves, gowns, masks, gowns, and goggles.
Showing 1-10 of 34 results
Isolation Carts with 5 - 6 Drawers

Acute care isolation carts with numerous lockable drawers provide secure storage for medical supplies. Designed specifically in yellow for isolation rooms, they come in a series of drawer options with top-quality drawer slides and pushbutton E-Lock. Drawers include casters or rubber swivel wheels for easy mobility. Perfect for holding PPE items like gloves, masks, goggles, gowns, and more.
Anesthesia Carts with 1 - 4 Drawers

Choose from a variety of our durable anesthesia carts with numerous drawers. Their compact design and spacious drawers ensure quick and easy access of supplies for anesthesiologists during patient procedures. Carts include top-quality drawer slides, caster or rubber swivel wheels (model depending), and a supporting top shelf with enhanced strength.
Showing 1-10 of 25 results
Anesthesia Carts with 5 Drawers

Ensure organization and easy access to supplies by keeping them within reach of the anesthesiologist during patient procedures or surgeries with our Anesthesia Carts with 5 Drawers. Equipped with a convenient keyed central lock mechanism, 360-degree rotation capability, antimicrobial countertop surface, and durable aluminum construction. Models available in various sizes and colors.
Showing 1-10 of 41 results
Anesthesia Carts with 6 Drawers

Organize and keep supplies within arm's reach of the anesthesiologist during surgery with our anesthesia carts featuring 6 secure drawers. Equipped with a pull-out shelf and extension drawer slides, these carts are made for convenience. Crafted from durable aluminum, and equipped with caster wheels and brakes for stability, these carts offer easy mobility.
Showing 1-10 of 19 results
Crash Carts with 4 Drawers

Depended upon by thousands of medical professionals, our red emergency crash carts feature 4 drawers to ensure the correct emergency equipment, medications and supplies are easily available in emergencies. Carts include ergonomic side push handles, a variety of lock types, and rubber swivel or caster wheels depending on the model.
Showing 1-10 of 46 results
Crash Carts with 5 Drawers

Find optimal storage for your medical supplies with our crash carts with 5 drawers. This state-of-the-art cart design is functional with secure door latches, multiple alternative storage options, and antimicrobial properties built-in. Available in red to represent emergency use, they provide a secure and convenient storage solution for medications and supplies during emergency situations.
Showing 1-10 of 24 results
Crash Carts with 6 Drawers

The 6 drawer emergency crash carts offer easy access for medical supplies during emerceny situations. Carts come in red to visually represent emergency use along with a choice of lock options and pack of 100 break-away seals ensure secure storage. These carts are also available in various sizes, include ergonomic side push handles, an antimicrobial plastic top, and latex-free construction.
Showing 1-10 of 68 results
Treatment Carts

Designed for bedside use and emergency situations, our treatment carts ensure the accessibility and security of critical supplies. Our carts are equipped with a secure key and lock system, roller drawer slides, rubber caster or swivel wheels depending on the model, and secure breaks.
Showing 1-10 of 13 results
Pediatric Emergency Carts

Our pediatric emergency carts are designed with multicolored drawers for quick access to pediatric medical supplies and equipment during urgent situations. Carts come with a single pull-out shelf for additional workspace, a removable ABS plastic top, auto-close mechanism to pull the drawer fully closed, and 5" Premium "Easy roll" sealed bearing casters with precision bearing swivels.
IV Carts

Our IV carts come standard with sturdy stainless steel shelves and a round push handle with protective rubber bumpers on each corner. The front and bottom shelves are easily accessible and the cart smoothly moves on four 4" swivel casters, ensuring easy mobility.
Showing 1-10 of 12 results

















