Are you looking for chic home office furniture? This cube end table from the OS Laminate Collection is one of the most stylish and elegant pieces of furniture that you could invest in. This end table is designed to ensure that it will be able to fit perfectly in any type of office space. This cube end table is compatible with various base options including a 4 leg metal base (OS9997) for a modern touch or caster base (OSPEDCASTERSBK) for easy mobility. The table is 29" wide, giving sufficient space to place a considerable amount of personal items. The best part about this cube end table is that it comes in your choice of eight attractive finishes!
OfficeSource Laminate Collection Pedestal Tables Cube Table, 29"Wx29"Dx15-1/2"H, Cherry
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 29 in |
| Height | 15-1/2 in |
| Weight | 63.1 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Cherry |
| Color | Cherry |
| Top Color Family | Cherry |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Leg Type | 4 Legged |
| Manufacturers Part Number | OS9997CH |
| Shape | Cube |
| Top Material | Laminate |
| Brand | OfficeSource |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, RTA |