Avery Laminated Tab Divider, Printed January to December, 8.5"x11", 12 Tabs, Buff/Buff
|
Questions & Answers (0)
Product Description
Preprinted laminated dividers offer gold RipProof reinforcing that prevents pullout at binder holes. Laminated tabs are printed front and back with easy-to-read characters. Preprinted, monthly tabs range from January to December. Dividers offer quality buff paper and single gold-reinforced binding edges.
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 12 Tabs/Set |
| Color | Buff |
| Tab Position | Side |
| Style | Preprinted Words |
| Punched/Unpunched | Punched |
| Description | Laminated Tab Divider - Jan to Dec - 12 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11307 |
| Tab Color Family | Buff |
| Brand | Avery |
| Printed Title | Months - Jan to Dec |