- Traverse Lamp Clip Kit - 4 Clips Per Each
- Each clip is location specific on the safety helmet and labeled
- White -01 and black -11 safety helmets come with red lamp clips
- Yellow -02, orange -03, red -15, and -44 Hi-Vis yellow safety helmets all come with dark gray lamp clips
Traverse Lamp Clip Kit, Plastic, One Size, Red, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 4 |
| Description | Lamp Clip Kit |
| Color | Red |
| Manufacturers Part Number | 280-HP1491LCR |
| Suspension | None |
| Brand | Traverse |