Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB1244915

MPN #: 13990

255 Piece Metric E-Clip Assortment Maintenance Kit - Made In USA

Product Description
External metric size clips made of steel. Retain positive retention of pulleys, sprockets, springs, and bearings on shafts and rods. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. Metric E-Clip Assortment contains: 35 - 1.2mm; 30 - 1.5mm; 30 - 1.9mm; 25 - 2.3mm; 20 - 3.2mm; 15 - 4mm; 15 - 5mm; 15 - 6mm; 10 - 7mm; 10 - 8mm; 10 - 9mm; 5 - 10mm; 10 - 12mm; 15 - 15mm; 5 - 19mm; and 5 - 24mm.

PRICE
$99.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs

Product Details

TypeE-Clips
Country of OriginMade in USA
Package Quantity255
DescriptionMetric Maintenance Kits
Manufacturers Part Number13990
Container MaterialSteel
BrandPrecision Brand