Oberon® LAN Arc Flash Coverall, 40 Cal, 4XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
40 cal/cm² arc flash coverall designed for PPE Category 4 electrical applications. The navy blue coverall is made from an arc-rated, inherently flame-resistant fabric blend and uses a zipper front with knit cuffs for easy donning and doffing. The design intentionally eliminates hook-and-loop closures, making it well suited for programs involving frequent laundering. It provides generous protective coverage and should be used within a complete arc-flash PPE system based on the employer's hazard assessment.
PRICE
$1,019.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | No |
| Color | Navy Blue |
| Series | LAN |
| Wrists | Knit Cuff |
| Ankles | Hook & Loop |
| Closure Type | Zipper |
| High Visibility | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | LAN4-CVL-4XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |