- Hood coat and bib are made from a proprietary blend of arc rated inherently flame resistant aramid fibers
- Designed to be comfortable and breathable while staying in compliance with industry standards
- Bib suit has an adjustable waist and suspenders for easy on/off
- Reflective day/night striping on arms and legs for increased visibility
- True Color Grey Patented Technology clearly defines colors with zero color distortion and a nearly clear shield
Oberon® TCG Arc Flash Kit, 100 Cal, 4XL, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Size | 4XL |
Product Details
| Arc Rating | 100 cal/cm² |
| Color | Black |
| Series | TCG |
| Gloves Included | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | TCG6B-4XL |
| Hazard Risk Category (HRC) | 4 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |