Oberon® LAN Deluxe Arc Flash Bib Overall, 12 Cal, L, Navy
Write a Review
|
Questions & Answers (0)
Product Description
Designed for PPE Category 2 electrical applications and carry a 12 cal/cm² arc rating. The navy blue bibs are made from an inherently flame-resistant fabric blend and provide protective lower-body and torso coverage for electrical maintenance and switching tasks. Adjustable suspenders make the garment easy to put on and remove while supporting a customized fit. The bib overalls are intended for use with compatible arc-rated upper-body, head, face, and hand protection as required by the employer's arc-flash hazard assessment and applicable NFPA 70E or CSA Z462 requirements.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Bib Overall |
| Material | Inherently FR Blend |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Arc Flash Bib Overalls |
| Color | Navy |
| Manufacturers Part Number | LAN2ST-BIB-L |
| Brand | Oberon |