- Hoods utilize a patented True Color Grey (TCG ) arc flash face shield technology which produces no color distortion while performing common work tasks
- Made from a lightweight and durable inherently flame resistant fabric
- Comes with a scratch resistant anti-fog coating
- Meets ANSI /ISEA 125 Level 2 Conformity and Arc Flash PPE Category 2 Standards with an arc rating of 12 cal/cm2. Please refer to NFPA 70E or CSA Z462 Standards for specific selection requirements
Oberon® LAN2ST Arc Flash Hood, A5 Adapter, Black, One-Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Over The Head |
| Type | Hood |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Black |
| Series | LAN |
| Manufacturers Part Number | LAN2ST-A5 |
| Covers | Head, Face and Neck |
| Brand | Oberon |