Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132076

MPN #: DYNJP3020

Medline Laparotomy Pack III w/ 2 Reinforced Gowns, Pack of 6

Product Description


Features:
  • Created specifically for procedure necessity and clinician's preference, our extensive pack line offers a variety of options for every customer
  • Pack includes: reinforced table cover, 50" x 90" (127 x 229 cm); Mayo stand cover, 24" x 53" (61 x 135 cm); two Eclipse fabric reinforced gowns, L; suture bag (paper); four hand towels; laparotomy T drape, 102" x 121" x 78" (259 x 307 x 198 cm); two half drape sheets, 40" x 58" (102 x 147 cm) and four utility drapes with tape, 15" x 26" (38 x 66 cm)
  • Laparotomy T drape features absorbent reinforcement, 29" x 29" (74 x 74 cm); 4" x 12" (10 x 30 cm) fenestration with adhesive; instrument pad; contoured armboard covers and hook-and-loop line holders; drape available separately as DYNJP3003, sterile


PRICE
$219.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDYNJP3020
BrandMedline