Dukal Sterilization Pouches 3-1/2" x 10", 200/Box, 20 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
Self-sealing pouch has a perforated tab for easy folding and to help maintain perfect seal, Triple sealed with extra wide "chevron" to protect instrument from piercing pouch, Thumb notch for easy opening, Blue see-through film allows for easy visibility inside pouch, Rugged medical-grade paper guards against tears and perforations, For use with steam and ETO sterilization only, Lead free and not made with natural rubber latex.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 10 in |
Product Details
| Type | Sterilization Pouches |
| Closure Type | Double sided tape |
| Material | Paper |
| Sterile | No |
| Package Quantity | 4000 |
| Manufacturers Part Number | 27304 |
| Closure | Yes |
| Brand | Dukal |