Tennsco® Laptop Charging Station For 30 Devices, 36"W x 24"D x 72"H, Medium Gray
Write a Review
|
Questions & Answers (0)
Product Description
Efficiently charge your devices in one place. Tennsco® Charging Cabinets provide ample space to charge multiple devices at once.
PRICE
$2,139.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
Product Details
| Type | Charging Station |
| Color | Gray |
| Top Color Family | Medium Gray |
| Mounting Location | Floor |
| Construction Type | All-Welded |
| Description | Laptop Charging Station |
| Package Quantity | 1 |
| Max Device Capacity | 30 |
| Manufacturers Part Number | 7224-CMP-MGY |
| Base Type | Frame |
| Device Compatibility | Scanners, Power Tools, Battery Powered Items |
| Brand | Tennsco |