Newcastle Systems Laptop/Tablet Holder with 7" Arm For EC, NB & PC Series Workstations
Write a Review
|
Questions & Answers (0)
Product Description
Newcastle Systems' line of accessories can be integrated with any product series in seconds to create a highly functional mobile workstation that is customized to your specific application.
This optional Laptop/Tablet Holder with 7" Arm is compatible with Newcastle Systems EC, NB & PC Series Mobile Workstations.
This optional Laptop/Tablet Holder with 7" Arm is compatible with Newcastle Systems EC, NB & PC Series Mobile Workstations.
PRICE
$249.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10 in |
| Height | 6 in |
| Weight Capacity | 5 lbs. lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Laptop/Tablet Holder |
| Color | Black |
| For Use With | EC, NB & PC Series |
| Material | Plastic/Steel |
| Description | Laptop/Tablet Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | B112 |
| Brand | Newcastle Systems |
Warranty
| Warranty | 1 yr |