Universal® Large Binder Clips, Steel Wire, 1" Capacity, 2" Wide, Black/Silver, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-efficient binder clips feature handles that can be hung, folded flat against clipped material or removed for permanent binding. Efficient triangular design provides optimum strength and compression. Clip/Clamp Type: Binder Clips; Color(s): Black;Silver; Material(s): Plastic Clip;Steel Wire.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.65
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 0.7 lbs |
| Clip Width | 2" |
| Size | Large |
Product Details
| Material | Steel |
| Package Quantity | 12/Pack |
| Description | Large Binder Clips |
| Color | Black |
| Manufacturers Part Number | UNV10220 |
| Sheet Capacity | 1" |
| Brand | Universal |