Officemate® Metal Mini Binder Clips, 1/4" Capacity, Assorted Colors, 60 Clips/Tub
Write a Review
|
Questions & Answers (0)
Product Description
Durable clips offer wire handles for upright hanging. Each clip is made with a corrosion-resistant coating and offers a 1/4" sheet capacity. High-quality, durable metal clips come in five assorted colors and are packaged in a reusable, plastic storage tub.
PRICE
$7.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Clip Width | 3/4" |
| Size | Mini |
Product Details
| Material | Metal |
| Package Quantity | 60/Tub |
| Description | Mini Binder Clip Tub |
| Color | Assorted |
| Manufacturers Part Number | OIC31024 |
| Sheet Capacity | 1/4" |
| Brand | Officemate |