Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Large Black Square Dump Bin, Steel, Black, 1957-BLK

Marv-O-Lus Large Black Square Dump Bin, Steel, Black, 1957-BLK

Item #: WBB1191121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus White Round Dump Bin, 1 Step Design, White, 1951-WHT

Marv-O-Lus White Round Dump Bin, 1 Step Design, White, 1951-WHT

Marv-O-Lus Small White Square Dump Bin, Steel, White, 1955-WHT

Marv-O-Lus Small White Square Dump Bin, Steel, White, 1955-WHT

Marv-O-Lus Small Black Square Dump Bin, Steel, Black, 1955-BLK

Marv-O-Lus Small Black Square Dump Bin, Steel, Black, 1955-BLK

Marv-O-Lus Large White Square Dump Bin, Steel, White, 1957-WHT

Marv-O-Lus Large White Square Dump Bin, Steel, White, 1957-WHT

MasonWays™ 484014 HD Heavy Duty Table-top Merchandiser 48"W x 40"D x 14"H

MasonWays™ 484014 HD Heavy Duty Table-top Merchandiser 48"W x 40"D x 14"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Marv-O-Lus Large Black Square Dump Bin, Steel, Black, 1957-BLK

Adjustable, easy-to-use dump bin. You can customize this bin to fit any merchandise you want to showcase. That's because it features an adjustable bottom shelf. Plus, you won't find a dump bin that's easier to set up. Just take it out of the box, and you have a hard-working, sturdy storage bin that'll last many years.

Features:
  • Sign holder included
  • Black powder-coat finish
  • Dimensions: 30"H x 26"W x 26" Deep

Weights & Dimensions

  • Depth 26 in
  • Width 26 in
  • Height 30 in

Product Details

  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description Large Black Square Dump Bin
  • Material Steel
  • Style Adjustable Dump Bin
  • Manufacturers Part Number 1957-BLK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Large Black Square Dump Bin, Steel, Black, 1957-BLK

Marv-O-Lus Large Black Square Dump Bin, Steel, Black, 1957-BLK

Item #: WBB1191121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant