
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H
The Clip Boxes are a great solution for storing and organizing smaller items in the home and office. The clear base and lid allow contents to be easily identified from any angle, and the tight-clasping latches ensure that the lid remains secure to the base.
The Clip Boxes are a great solution for storing and organizing smaller items in the home and office. The clear base and lid allow contents to be easily identified from any angle, and the tight-clasping latches ensure that the lid remains secure to the base.
- Tight-clasping latches hold lid securely to base
- Clear for easy identification of contents
- Modular items stack to efficiently utilize valuable space
Weights & Dimensions
- Width 11 in
- Length 14 in
- Height 3-1/4 in
- Weight 1.17 lbs
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack
- Type Storage Container
- Brand Sterilite
- Package Quantity 6
- Material Plastic
- Style Latching Recessed Lid
- Manufacturers Part Number 19638606
- Color Family Clear
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DALE
Date: January 14, 2022
-
Reviewer: Katrina
Date: October 07, 2021
Your review:
Perfect for viewing items inside -
Reviewer: CHRISTINA
Date: May 04, 2021
Your review:
Just what I was looking for! Size is correct on the listing, so it fit the space I needed it for. -
Reviewer: ANNE MARIE
Date: April 18, 2021
Your review:
Great to organize my cupboards. -
Reviewer: A
Date: April 15, 2021
Your review:
Fit like a glove and are perfect height. Very nice tops and close tight. -
Reviewer: JILL
Date: March 30, 2021
Your review:
Hard to find elsewhere, so pleased to find them here. These containers are great for crafting, school supplies and much more! -
Reviewer: BARB
Date: March 19, 2021
Your review:
The storage boxes were delivered incredibly fast. That was great. They come 6 to a box, and they weren't nested, so the delivery boxes were a little big. -
Reviewer: Mary Chip
Date: March 18, 2021
Your review:
very pleased with containers and the fast shipping -
Reviewer: TERRY
Date: March 15, 2021
Your review:
Perfect, just right size for projects pending to do. -
Reviewer: MICHAEL
Date: February 24, 2021
Your review:
Thanks for your great service
Product Q & A
There are no questions for this product.

Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6
$6.5
- Product Information
- Customer Review
- Product Q&A
- Accessories