The Rubbermaid Action Packer's rugged construction makes it tough and weather resistant. The ActionPacker features a tough lockable latch (lock sold separately). This Rubbermaid Action Packer storage container is made to take whatever you throw at it and it's stackable. Plus, you can use a bungee cord to secure the container (bungee cord not included).
Rubbermaid Action Packer Plastic Lockable Storage Box, 44-1/4"L x 20-5/8"W x 17-1/4"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$150.00
1
1
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-1/4 in |
| Width | 20-5/8 in |
| Height | 17-1/4 in |
| Size (L x W x H) | 44-1/4 x 20-5/8 x 17-1/4 in |
| Inside Length | 39-1/2 in |
| Inside Width | 17-1/2 in |
| Inside Height | 13-1/2 in |
| Weight | 29 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Black |
| Style | Lockable Latches Lid Tote |
| Lid | Yes |
| Capacity | 6.42 ft³ |
| Material | Plastic |
| Description | Rubbermaid # 1949210 |
| Package Quantity | 1 |
| Manufacturers Part Number | RMAP480000 |
| Brand | Rubbermaid |