Plastic storage boxes and organizers are great for storing and organizing small parts & hardware. Made using durable, impact resistant plastic. Includes a transparent lid for clear viewing of contents. Lid is secured with two plastic latches. Plastic Organizers include small and large removable plastic bins and an easy-grip handle.
Homak HA01122238 Plastic Organizer With 22 Removable Bins, 16-1/2"L x 13"W x 2-3/8"H - Pkg Qty 16
|
Questions & Answers (0)
Product Description
PRICE
$376.00 Sold in packages of 16 / $23.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 13 in |
| Height | 2-3/8 in |
| Weight | 2 lbs |
Product Details
| Type | Compartment Box |
| Color | Tan |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Plastic |
| Description | Compartment Box With Removable Bins |
| Number of Compartments | 22 |
| Package Quantity | 16 |
| Manufacturers Part Number | HA01122238 |
| Brand | Homak |