Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB242086

Global Industrial™ Utility Cart w/3 Shelves & 5" Casters, 500 lb. Capacity, 46"L x 25"W x 33"H

Product Description
Versatile cart offers molded-in tool storage trays, cup-holder and towel rack conveniently located in the ergonomically designed push handle.

Heavy duty, tough structural foam plastic construction resists scratches, dents and cleans easily. 3" deep trays help to retain cargo during transit. Lightweight, quiet rolling cart maneuvers easily on 2 swivel, 2 rigid 5" rubber casters. Assembles easily. Personalize your plastic utility service cart with our great accessories. 1 Year Limited Warranty.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width25 in
Height33 in
Weight Capacity500 lbs
Wheel Diameter5 in
Shelf Clearance11 in
Shelf Size37 x 25 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
ColorGray
Wheel TypeSolid
Number of Shelves3
MaterialPlastic
Manufacturers Part Number242086
BrandGlobal Industrial

Warranty

Warranty1 yr