MetroMax Industrial Plastic Shelving Utility Cart w/3 Shelves, 40-1/2"L x 26-5/16"W x 39-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 25-year warranty against rust and corrosion on shelves. Includes Type 304 stainless steel handle. Microban antimicrobial product protection is built into the finish to keep the product "cleaner between cleanings".
PRICE
$825.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2 in |
| Width | 26-5/16 in |
| Height | 39-1/4 in |
| Weight Capacity | 900 lbs |
| Weight | 61.5 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Capacity | 800 lbs |
| Color | Taupe/Blue |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Polymer/Rust-Resistant Epoxy Coated Steel/ 304 Stainless Steel |
| Manufacturers Part Number | MQUC2436G-35 |
| Brand | MetroMax |