Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB2309919

MPN #: 2025507

Rubbermaid® Large Disposable Recycled Material Mop, 5" Headband - White

Product Description
Rubbermaid Commercial Products #24 Large Disposable Mop - 5 Inch Headband. The new Disposable Mop from Rubbermaid Commercial Products helps workers reduce the spread of dirt and grime, resulting in cleaner floors. Engineered with hyrdrophilic, non-woven material, the RCP Disposable Mop is designed for one-time use to deliver a conistent clean shift after shift.

Features
  • Removes 3X more dirt and grease than RCP economy cotton mops
  • No Break-In Period for immediate peak performance up to 40% less quat binding than used RCP economy cotton mops after 8-hour Quat exposure
  • Reduced linting
  • Product made from 99% recycled material
  • Tailband for maximum spread and consistent floor coverage
  • Safe for floor stripping
  • Available in 1" and 5" headbands to accommodate most standard mop handles


PRICE
$2.47

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width1-1/2 in
Height5-1/2 in
Weight0.4 lbs
Size36

Product Details

TypeLooped-End
ColorWhite
For Use WithFGH115000000, FGH215000000
Headband5"
Fiber Material99% Recycled Material
Material99% Recycled Material
Package Quantity1
Manufacturers Part Number2025507
BrandRubbermaid