Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rubbermaid

Model # :WBB3124284

MPN #: 2132426

Rubbermaid® Adaptable Flat Mop Kit, 19.5" x 5.5" Microfiber Head, 48"-72"Aluminum Handle

Product Description

The Adaptable Flat Mop system allows for ergonomic microfiber mopping with your existing Rubbermaid mop bucket. Frame does not require adjustment to alternate between two different mopping functions. Strong black tabs connect to frame via red clips to hold mop pad on during rinsing and wringing. Tab function combines powerful microfiber mopping with your trusted WaveBrake bucket. Pocket function allows for simple microfiber mopping with your spray mop handle. Secure pockets allow frame to easily slip in and out of mop pad, and hold frame in place while mopping. Mop pads are made of high-quality polyester/nylon split microfiber and can be laundered up to 200 times (100 times with bleach) and last 6X longer than Rubbermaid large cotton string mops. Microfiber pad removes 99.7% or more of tested viruses (Feline Calicivirus a surrogate for Norovirus) and bacteria (MRSA, Pseudo, C.diff) with water only to help improve cleaning efficacy. The Adaptable Flat Mop Kit includes one Adaptable Flat Mop Frame, two Adaptable Flat Mop Pads (blue), one Wringer Insert, and one Quick-Connect handle.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width9 in
Height3-1/2 in

Product Details

Made in the USAN
MaterialPlastic and Aluminum
Package Quantity1
ColorYellow
BrandRubbermaid