Large Dog House
|
Questions & Answers (0)
Product Description
Large Dog House
Dog House for dogs up to 100 lbs. Easy snap-together assembly. Durable resin construction with removable roof for easy cleaning. Vents provide air circulation. Crowned floor with channel around inside edge to capture fluids and keep pet dry. It can be staked to the ground and the vinyl doors are included. Personalize with your dogs name - letters included.
Dog House for dogs up to 100 lbs. Easy snap-together assembly. Durable resin construction with removable roof for easy cleaning. Vents provide air circulation. Crowned floor with channel around inside edge to capture fluids and keep pet dry. It can be staked to the ground and the vinyl doors are included. Personalize with your dogs name - letters included.
PRICE
$225.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 33 in |
| Depth | 38-1/2 in |
| Height | 32 in |
| Weight Capacity | 100 lbs |
| Weight | 26 lbs |
| Opening (W x H) | 11-3/4" x 20-1/2" |
| Door Dimensions | 11-3/4"W x 20-1/2"H |
Product Details
| Assembly Required | Yes |
| Color | Tan |
| Style | w/Door and Letter |
| Country of Origin | United States |
| Material | Polypropylene w/ UV Protection |
| Description | Large Dog House |
| Package Quantity | 1 |
| Manufacturers Part Number | DH350 |
| Brand | Suncast |