Behlen Country Steel Mesh For 5' x 10' Kennel, 1-5/8" Wire-Filled Hot-Dipped Galvanized Tubing
Write a Review
|
Questions & Answers (0)
Product Description
The Steel Mesh Top turns the kennel into a secure cage. Mesh tops are constructed of heavy duty welded wire and fastened with easy-to-use butterfly clamps. Finished with our premium powder coat paint.
PRICE
$459.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 61 in |
| Weight | 68 lbs |
Product Details
| Style | Steel Mesh Top |
| Type | Accessories |
| Material | Steel |
| Package Quantity | 1 |
| Description | Steel Mesh Top For Kennel |
| Color | Silver |
| Manufacturers Part Number | 38140019 |
| Brand | Behlen Country |