Newstripe Large Federal Curved Arrow Stencil, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint highways and streets with this 96"h x 76"w, two-piece Federal curve arrow stencil (MUTCD). 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 76"W x 96"H.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Height | 106 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Large Federal Curved Arrow Stencil |
| Color | White |
| Manufacturers Part Number | 10000207 |
| Brand | Newstripe |