- Recycled flame resistant fabric can be used to extinguish a fire through smothering
- Comes equipped with a storage bag that has riveted loops for easy hanging
- Storage bag is equipped with easy-to-use pull down handle that is designed for easy deployment by user
Oberon® Large Fire Blanket with Storage Bag, 5' x 8', Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 60 in |
| Size | 96" x 60" |
Product Details
| Type | Fire Blanket |
| Package Quantity | 1 |
| Description | Large Fire Blanket with Storage Bag |
| Color | Gray |
| Manufacturers Part Number | FIREBLNKT-58+SP |
| Brand | Oberon |