Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3774415

MPN #: FP-CON-XL-HD-S160-K1

Brimstone Fire Protection X-Large HD Preventer™ Plus Li-Ion Fire & Smoke Containment Bag Kit

Product Description
The Brimstone X-Large (Laptop or AED-Sized / 160 Wh) Heavy Duty Preventer™ Plus Li-Ion Fire and Smoke Containment Bag KIT brings multiple products together to offer excellent containment and protection against lithium-ion battery fires, explosions, and thermal runaway events, providing added safety for items such as laptops, most AED's, tablets, phones, and other small electronic devices (be sure to check your device's Wh capacity). This comprehensive kit includes a X-Large Heavy Duty Preventer™ Li-Ion Fire Containment Bag (tested successfully on devices with capacities up to 160 Wh), an S160 Preventer™ Plus Smoke Containment Bag (with pressure relief valve technology), and Fire-Resistant Gloves. Once an electronic device is safely contained inside our HD Li-Ion Fire Containment Bag (thereby mitigating the danger from heat and explosion), then place that bag inside the Smoke Containment Bag to help remove the threat of smoke and harmful fumes. Built for reliability with a 12-year usage cycle, each bag is uniquely serialized for tracking and undergoes rigorous quality inspections, shipped with a signed Certificate of Conformity. Built to endure and protect, this heavy duty kit provides the dependable solution you need to help mitigate high-risk battery emergencies.

Includes:
  • (1) FP-CON-XL-HD / X-Large Heavy Duty Li-Ion Fire Containment Bag (Laptop or AED-Sized / 160 Wh)
  • (1) FP-CON-S160 / X-Large Smoke Containment Bag
  • (1) FP-GLOVE-BMW / Pair of Fire-Resistant Gloves
  • (1) FP-CON-BAG-STIC-2 / Vinyl peel & stick placard "Lithium-Ion Battery Fire Containment Bag Located Here"
  • Step-by-step instruction card for use during battery fire emergencies


PRICE
$2,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width14 in
Height2 in
Weight7 lbs

Product Details

TypeContainment Bag Kit
Package Quantity1
ColorOrange
Manufacturers Part NumberFP-CON-XL-HD-S160-K1
BrandBrimstone Fire Protection