Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168397

MPN #: FP-CON-MINI-K1

Brimstone Preventer Mini Edition Battery Fire Containment Bag Kit

Product Description
This Bag Has Contained 8,000 mAh (29.6Wh) Thermal Runaway Events.

Third party test reports and FAA standards test report available upon request.

All Brimstone Bags Are Made in ISO 9001:2015 Registered Facilities.

Designed specifically for use within the cockpit of F-16's, this bag does not come standard with gloves, but does include a small 1" loop of FR webbing for hanging with a carabiner (not pictured). Meant for an 8" tablet inside of a Juggernaut case.

Kit Includes:
  • 1 Fire Containment Bag (Mini - Designed for Military Use)
  • 14" x 4" Vinyl Peel & Stick Placard "Ped Fire Containment Bag Located Here"
  • Each Bag Has Its Own Unique Serial Number for easier tracking and maintenance recording
  • 12 year usage cycle (industries best shelf life)
  • Each Bag Undergoes A 5 Point Quality Control Inspection Before Shipping (an inspection sheet Certificate of Conformity is signed by the inspector and ships with Each Bag)
  • Each order ships with annual inspection recommendations and warranty info
  • Free Bag Replacement Lifetime Guarantee: When one of our bags is used to contain a fire we'll send a new one for free. (some conditions apply)
  • This item's representative materials conform to the requirements of FAA 14 CFR 25, Appendix F
Dimensions:
  • 10"W x 8"D x 1"H
  • Opening 10" x 1"
  • Weight = 17 oz


  • PRICE
    $735.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10 in
    Depth1 in
    Height8 in
    Weight17
    Size10" x 1" x 8"

    Product Details

    TypeFire Containment Bag Kit
    MaterialVinyl
    Package Quantity1
    DescriptionBrimstone Preventer Mini Edition Battery Fire Containment Bag Kit
    ColorOrange
    Manufacturers Part NumberFP-CON-MINI-K1
    BrandBrimstone Fire Protection