Relief Pak® Large Insulated Ice Bag with Tie Strings, 7" x 13"
Write a Review
|
Questions & Answers (0)
Product Description
Relief Pak® insulated ice bags consist of multi-layer construction keeps moisture away from skin. Each bag comes with easy fill neck opening and soft comfortable outer fabric. Ice bag is refillable and disposable and comes with foam belt to fasten bag around treatment area. Tie Strings - Large - 7" x 13".
PRICE
$3.99
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 13 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Style | Small |
| Material | Fabric |
| Package Quantity | 1 |
| Description | Insulated Ice Bag with Tie Strings |
| Color | White |
| Manufacturers Part Number | 11-1242 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |