Relief Pak® Cold Pack Cover, Half Size/Quarter Size 9" x 13"
Write a Review
|
Questions & Answers (0)
Product Description
Cold pack covers or towels should be used to wrap pack in before applying to treatment area. Half size/Quarter size - 9" x 13".
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 13 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Style | Half Size/Quarter Size |
| Material | Cloth |
| Package Quantity | 1 |
| Description | Relief Pak® Cold Pack Cover |
| Color | Natural |
| Manufacturers Part Number | 11-1013 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |