Ekena Large Pearl Stair Bracket SB11X07PE-R, 11"W x 7"H x 5/8"D
Write a Review
|
Questions & Answers (0)
Product Description
With the beauty of original and historical styles, decorative stair brackets add the finishing touch to stair systems. Manufactured from a high density urethane foam, they hold the same type of density and detail as traditional plaster stair bracket products. They come factory primed and can be easily installed using standard finishing nails and/or polyurethane construction adhesive.
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 11W x 7H x 5/8D in |
| Size | Large |
Product Details
| Type | Stair Bracket |
| Material | Urethane |
| Description | Pearl Stair Bracket |
| Series | 1 |
| Manufacturers Part Number | SB11X07PE-R |
| Brand | Ekena |