Tech-Med Iodine Cup, 6 oz
Write a Review
|
Questions & Answers (0)
Product Description
Made of the high grade stainless steel (18/8, 304), Crafted without seams which prevents bacteria growth and allows for easy cleaning, Autoclavable.
PRICE
$26.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-2/5 in |
| Width | 1-1/5 in |
Product Details
| Material | Stainless Steel |
| Sterile | No |
| Package Quantity | 288 |
| Color | Silver |
| Manufacturers Part Number | 4239 |
| Brand | Tech-Med |