Hospitality 1 Source Large Rubber Bath Mat, 16" x 28", White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Ensure guest safety and cleanliness with Hospitality 1 Source anti-slip bath mats. Designed to securely grip the bottom of the shower, these mats help prevent slips and falls, offering peace of mind for both guests and staff. Easy to clean and maintain, they provide a practical solution that supports hygiene while enhancing the guest room experience. White color, rubber material
PRICE
$246.00 Sold in packages of 24 / $10.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 16 |
| Thickness | 1 in |
| Size | 16" X 28" |
Product Details
| Color | White |
| Surface Material | Rubber |
| Application | Bath Mat |
| Manufacturers Part Number | 1628BM-WH |
| Slip Resistant | Yes |
| Backing Material | Rubber |
| Brand | Hospitality 1 Source |