Rubbermaid® Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White - 1982726
|
Questions & Answers (0)
Product Description
Stand upright without worry - this latex-free vinyl bathmat has suction cup stabilizers to prevent shifting. Textured surface effectively deflects slippery substances such as soap, shampoo or conditioner. Protects surface from scratches and stains. Easy to clean.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 16 in |
| Weight | 2 lbs |
| Size | 16" x 28" |
Product Details
| Color | White |
| Application | Bath Mat |
| Surface Material | Vinyl |
| Backing Material | Vinyl |
| Pattern | Textured |
| Style | Latex-Free |
| Description | Safti-Grip Vinyl Bath Mat |
| Manufacturers Part Number | 1982726 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Rubbermaid |