Cambro BAR730191 - Large Size, Bottle Service, Standard Decor, Granite Gray
Write a Review
|
Questions & Answers (0)
Product Description
Cambro BAR730191 - Large Size, Bottle Service, Standard Decor, Granite Gray
This Granite Gray Economy System Large Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.
This Granite Gray Economy System Large Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.
PRICE
$5,409.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-3/4 in |
| Width | 26 in |
| Height | 48 in |
| Weight | 205 lbs |
| Size | Large Size |
Product Details
| Speed Rail | 7 Bottle |
| Color | Gray |
| Caster Type | 6" - 4 Swivel (2 with Brake) |
| Retainer Strap Inc | 2 |
| Material | Polyethylene |
| Ice Sink & Cover Included | Yes |
| Manufacturers Part Number | BAR730191 |
| Waste Water Bin Included | Yes |
| Brand | Cambro |