Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Geneva Lakeside

Model # :WBB437773

MPN #: 886-AMBERMAPLE

Geneva Lakeside 64" Beverage Bar w/ TWO Insulated Ice Bin, 886-AmberMaple

Product Description
Geneva Lakeside 64" Portable Beverage Bar w/ TWO Insulated Ice Bin, 886-AmberMaple

Create a party at any location. Features an attractively styled exterior with durable, black laminate top for serving guests. Easy to clean and sanitize stainless steel interior.

  • Includes 2 ea. 7 bottle speed rail and 2 ea. insulated ice bins.
  • Simply add beverages and you're ready to serve.
  • Ideal for conference meeting areas, receptions and more.
  • Improved interior shelf design with ample clearance for liquor and mixers.
  • Two removable 7-bottle speed rails are included.
  • Durable, waterproof laminate top with stainless steel mixing shelf provides ample serving area.
  • Generous built-in 40 lb. (18 kg) ice bins with convenient drain.
  • Stainless steel interior is easy to clean and sanitize.
  • Easy to maneuver with four, tough duty 5" (127) casters - 2 swivel with brakes, two fixed.
PRICE
$6,535.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width22-1/4 in
Height44-1/2 in

Product Details

Speed Rail(2) 7 Bottle
MaterialStainless Steel & Wood Laminate
ColorYellow
Manufacturers Part Number886-AMBERMAPLE
Caster Type5" no mark, 2 w/brake, 2 fixed
BrandGeneva Lakeside