Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB632326

MPN #: 755003

Carlisle 755003 - Maximizer™ Portable Bar 56", 26-1/2", 48-1/2", Black

Product Description
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Black

Features:

  • All of the style and features you expect in a premium bar at a very affordable price.
  • Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board
  • Large 56" serving area keeps condiment caddies within reach without blocking preparea
  • Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well
  • Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes
  • Fully assembled, no tools necessary
  • Sturdy 5" non-marking swivel casters with locking brake on each end hold bar securely in place during Use
  • 15 gallon ice bin features an integrated drain and water trap and a standard dust cover for sanitary storage and transport
  • Side compartment has molded-in rails to hold 12" x 18" StorPlus™ Food Storage Boxes; perfect for extra condiments, napkins, utensils, or iced cans and bottles
  • BPA free
PRICE
$3,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width26.5 in
Height48.5 in

Product Details

Speed Rail22"
ColorBlack
Caster Type5" w/Brakes
StyleSliding Storage Drawer
MaterialLDPE
DescriptionPortable Bar
Package Quantity1
Manufacturers Part Number755003
BrandCarlisle
TrademarkMaximizer™

Compliance & Certifications

NSF CertifiedN