Large Snowshoe Rack
Write a Review
|
Questions & Answers (0)
Product Description
Snowshoe Rack by Monkey Bars allows you to store up to 6 pairs of snowshoes, perfect for a large family. This snowshoe rack mounts to studs just 48" apart and can be mounted in the garage, shop, shed, closet or storage room. It takes just 4 screws and about 10 minutes to get all your gear stored up off the floor. The snowshoe rack is made of industrial steel and has a powder coat finish. The hooks have a protective coating to firmly hold your gear and protect it when being stored. The Snowshoe Rack will hold all sizes and styles of snowshoes. Get your gear stored right with the Monkey Bar Snowshoe Rack. Kit includes 2-single bar brackets, 1-51" Monkey Bar, 6- 3" single hooks, 4- 2" wood screws, 4- washers, Installation instructions. Limited Lifetime Warranty.
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 4 in |
| Height | 3 in |
| Weight Capacity | 120 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack |
| Color | Gray |
| Capacity | 6 Pairs of Snow Shoes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 03002 |
| Brand | Monkey Bars Storage |
Warranty
| Warranty | Lifetime |