Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296768

MPN #: 30-GRD-200 BW

Wall Control Pegboard Garden Tool Board Organizer, Black/White, 48" X 32" X 9"

Product Description
The Wall Control Pegboard Garden Supplies Storage and Organization Garden Tool Organizer Kit offers excellent garden tool storage and organization for your gardening supplies. This pegboard garden tool organizer is easy to install and even wipes clean with a damp rag unlike conventional pegboard that warps and frays over time when exposed to moisture or heavy loads. The attractive Metal Pegboards are great for heavy duty tool board storage and organization due to the pegboard's 20 gauge steel construction that makes them over 10 times stronger than conventional pegboard. This is a garden tool storage solution that will last a lifetime. Wall Control garden metal pegboards offer both slots and holes to accept slotted tool board accessories as well as conventional 1/4in peg board hooks making this garden pegboard extremely versatile by giving the user multiple options with tool board accessory selection. The patented engagement of the slotted tool board hooks included improves hook security for more hassle free tool storage. These versatile, durable, and high strength metal pegboard panels are an easy-to-use garden tool storage solution for any garage, shop, or shed. The metal pegboard panels are easy to install into studs or flat surfaces with pre-drilled mounting holes on 16in centers. A built-in frame return flange provides ample hook clearance and full access to all holes without requiring additional framework or using up pegboard holes for mounting. Mounting hardware is also included. Wall Control Garden Pegboard. Products are Made in the USA.

Kit Includes:
  • (1) 16in x 32in Metal Pegboard Panel
  • (1) 8in x 32in Metal Pegboard Panel
  • (1) 9in Pegboard Shelf Assembly with Shelf Dividers
  • (1) 4in Pegboard Shelf with Dowel Rod Assembly
  • (2) Handle Hangers, 1-1/4"
  • (2) U-Hooks, 3" Reach
  • (1) Pack of Assorted Garden Hooks
  • Black Pegboards with White tool board Accessories
PRICE
$96.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth3/4 in
Height32 in
Weight19 lbs

Product Details

TypeGarden Tool Board Organizer
MaterialFormed Metal
Package Quantity1
ColorBlack
Manufacturers Part Number30-GRD-200 BW
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects