HP® LaserJet Paper, 8-1/2" x 11", 24 lb, Smooth, White, 500 Sheets/Ream
|
Questions & Answers (0)
Product Description
Premium24 everyday printer paper is great for documents that combine color images and text, and it's heavy enough to print on both sides with no show-through. Each sheet is extra smooth and ultra white, for sharp, crisp text and bright colors. Perfect for full-color presentations, proposals and other important business documents. Optimized for HP LaserJet printers, it works well in all laser printers and copiers. Acid-free for archival quality.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Laser Print Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Laser Printers, Copiers |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Style | Smooth |
| Description | LaserJet Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Double-sided, Heavyweight, Acid-free, Jam-free |
| Manufacturers Part Number | 112400 |
| Brightness | 98 |
| Brand | HP |