Engineered for versatility, Multipurpose20 printer paper offers the level of quality and variety you need to support a wide range of everyday color printing needs. Heavier and thicker than regular multipurpose paper, you can print on both sides with minimal show-through. Ideal for reports, correspondence and everyday color documents. Optimized for use in all inkjet and laser printers and copiers. Acid-free for archival quality.
HP® Multipurpose Paper, 8-1/2" x 11", 20 lb, Smooth, White, 500 Sheets/Ream
|
Questions & Answers (0)
Product Description
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Style | Smooth |
| Description | Multipurpose Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Quick Drying, Smear Resistant |
| Manufacturers Part Number | 112000 |
| Brightness | 96 |
| Brand | HP |