Super Heavyweight Plus Matte Paper, 55-lb., 36" x 100' roll
A best-in-class graphics display media with a barrier layer beneath a thick top coating to ensure razor-sharp image quality and ripple-free prints - even under high ink densities. Compatible with dye and pigment inks, it achieves a new level of productivity by delivering broad application versatility, instant dry time and excellent film laminate compatibility. The ultra white matte finish offers a rich, distinctive look and feel.Super Heavyweight Plus Matte Paper, 55-lb., 36" x 100' Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 36 in |
| Paper Weight | 55 lbs |
Product Details
| Color | White |
| For Use With | HP Designjet Printers |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Style | Photo Paper |
| Ruling | Unruled |
| Description | Super Heavyweight Plus Matte Paper |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | HEWQ6627A |
| Brightness | 91 |
| Brand | HP |