Prime-Line® Latch Shield, U 9500, 7"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line® Latch Shield, U 9500, 7"H, Gray.
Secures against forced entry. Use on outswing doors. Designed to fit a 3" rosette. For residential, commercial and industrial use. Includes: shield, (2) 5/16" x 2" carriage bolts, washers and cap nuts. Steel with gray finish.
Secures against forced entry. Use on outswing doors. Designed to fit a 3" rosette. For residential, commercial and industrial use. Includes: shield, (2) 5/16" x 2" carriage bolts, washers and cap nuts. Steel with gray finish.
PRICE
$18.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3 in |
| Height | 7 in |
| Weight | 0.7 lbs |
| Door Thickness | 1-3/8 - 1-3/4 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Color | Gray |
| Finish | Gray |
| Material | Steel |
| Description | Latch Shield |
| Manufacturers Part Number | U 9500 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 Year Limited |